Elongated Closed Front Toilet Seat with Cover in Bone
Champion® Elongated Closed Front Toilet Seat with Cover in Bone
Package Quantity Info:
Each: 1 Case: 6 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made from Polypropylene Plastic
- "No Slam" slow-close seat and lid for user convenience
- Lift to release Easy Clean hinge for easier cleaning of the seat & bowl – No Tools Required
- EverClean® Antimicrobial Surface
- Fits most conventional elongated toilets
- Bottom mounting hardware included
- Attractive design coordinates with popular bathroom decor
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- Bone
- Depth:
- 26 in
- Fits Brand:
- American Standard
- Flow Rate:
- 1.6 gpf
- GSA Approved:
- No
- Height:
- 13-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 26 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Features:
- Soft Close Lid
- Seat Type:
- Toilet
- Toilet Installation:
- Wall Mount
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet/Urinal Outlet:
- Wall
- UPC:
- 791556109193
- Width:
- 14 in