Elongated Closed Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #5321A65CT.020
Champion® Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid plastic seat
- Closed seat with cover
- Convenient Slow-Close features prevents seat from slamming
- Unique Easy Lift off feature allows for quick removal and replacement of seat and cover for easy cleaning of toilet without any tools
- Seat complete with bolts and dual-faced adhesive
- Siphon action bowl
- Sweeping pier on bowl
- 2 color-matched bolt caps
- Speed Connect tank/bowl coupling system
Specifications
- ADA Compliant:
- No
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- American Standard
- Length:
- 18-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 033056648025