Left-Hand Trip Lever in Polished Chrome
Champion® Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Genuine American Standard® repair part
- EverClean Surface
- Low-consumption (6.0 Lpf/1.6 gpf)
- 4" piston action Accelerator flush valve
- 12" (305mm) rough-in
- 2-3/8" fully-glazed trapway
- Rim height at 16-1/2" (419mm)
- 100% factory flush tested
- 2 bolt caps
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2004 and 2034
- Collection:
- Champion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611367373
- WaterSense Labeled:
- No