1.6 gpf Toilet Tank in Bone
Champion® Pro™ 1.6 gpf Toilet Tank in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tank only
- For use with Champion® Pro™ bowls
- Material: Vitreous china
- Robust metal trip lever and metal shank fill valve
- Covered under 10 year limited warranty
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install tools w/color match bowl caps
- EverClean Surface included
- 4" piston-action Accelerator? flush valve
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Champion® Pro™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 9
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-3/8
- IAPMO Listed:
- Yes
- Length:
- 9
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 19
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556053069
- WaterSense Labeled:
- No
- Width:
- 19