This product requires certification to purchase.

Elongated Toilet Bowl in Linen

American Standard

Champion® Pro™ Elongated Toilet Bowl in Linen

  • Fast #
  • Part #A3195A101222
  • Item #4731461
  • Manufacturer Part #3195A101.222
5 out of 5 Customer Rating
Brand image
American Standard

Champion® Pro™ Elongated Toilet Bowl in Linen

  • Fast #
  • Part #A3195A101222
  • Item #4731461
  • Manufacturer Part #3195A101.222
5 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • PowerWash® rim scrubs bowl with each flush
  • Includes EZ-install tools
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Rough-in size: 12"
  • 4" piston-action Accelerator flush valve
  • Fully-glazed 2-3/8" trapway
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Champion® Pro™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
28-1/8
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
17-11/16
IAPMO Listed:
Yes
Length:
28-1/8
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
23-3/16
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
2-3/8
UPC:
791556006270
Width:
14