This product requires certification to purchase.

Left-Hand Trip Lever in Oil Rubbed Bronze

American Standard

Champion® Pro™ Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #A73812322002240A
  • Item #4732201
  • Manufacturer Part #7381232-200.2240A
4.6 out of 5 Customer Rating
Brand image
American Standard

Champion® Pro™ Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #A73812322002240A
  • Item #4732201
  • Manufacturer Part #7381232-200.2240A
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Cadet® Pro tanks series A4188A and A4188B
  • Used and trusted by Plumbing Professionals
  • Brass arm
  • Specify finish when ordering
  • Kit consists of lever, nut & arm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
211AA004, 211AA104, 211AA105 and 211BA104
Collection:
Champion® Pro™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
UPC:
012611510496
WaterSense Labeled:
No