Left-Hand Trip Lever in Polished Chrome
Champion® Pro™ Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left hand trip lever assembly for 4215A and 4225A tanks
- Blass plated handle
- Brass arm
- Specify color when ordering
- Kit consists of lever, nut & arm
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 4327A104 and 4326A104
- Collection:
- Champion® Pro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611549564
- WaterSense Labeled:
- No