Right-Hand Trip Lever in Polished Chrome
Champion® Pro™ Right-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Cadet® Pro tanks series A4188A and A4188B
- Used and trusted by Plumbing Professionals
- Brass arm
- Specify finish when ordering
- Kit consists of lever, nut & arm
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 211AA004, 211AA104, 211AA105 and 211BA104
- Collection:
- Champion® Pro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Trip Lever Location:
- Right-Hand
- UPC:
- 012611503665
- WaterSense Labeled:
- No