Right-Hand Trip Lever in Satin Nickel
Champion® Pro™ Right-Hand Trip Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Right hand trip lever assembly for Champion Pro
- Genuine American Standard Spare Part
- Brass arm
- Specify color when ordering
- Kit consists of lever, nut & arm
- Used and trusted by Plumbing Professionals
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 4225A.154
- Collection:
- Champion® Pro™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Brass
- Length:
- 10 in
- NSF Certified:
- Yes
- Trip Lever Location:
- Right-Hand
- UPC:
- 012611575938
- Width:
- 5-1/2 in