Round Toilet Bowl in Linen
This product has been replaced by
Manufacturer Part #3195B101.222
Champion® Round Toilet Bowl in Linen
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- Meets EPA WaterSense® criteria
- PowerWash® rim scrubs bowl with each flush
- Includes color match bowl caps
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Rim height: 16-1/2"
- Rough-in size: 12"
- Fully covered under 10 year warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Champion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 24-16/25 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Type:
- Bowl
- UPC:
- 791556036659
- WaterSense Labeled:
- Yes