Tank Lid in White
Champion® Tank Lid in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 45-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- For use with 2-piece Champion® Pro toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- UPC:
- 791556006461
- WaterSense Labeled:
- No