Toilet Tank Trip Lever in Polished Brass
Champion® Toilet Tank Trip Lever in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Champion® 1 piece toilets
- EverClean Surface
- Low-consumption (6.0 Lpf/1.6 gpf)
- 4" piston action Accelerator flush valve
- 12" (305mm) rough-in
- 2-3/8" fully-glazed trapway
- Rim height at 16-1/2" (419mm)
- 100% factory flush tested
- 2 bolt caps
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Collection:
- Champion®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Lever
- Length:
- 1-3/4 in
- NSF Certified:
- Yes
- UPC:
- 012611367380
- WaterSense Labeled:
- No
- Width:
- 16-3/4 in