33 in x 22 in 1 Hole Workstation Stainless Steel Single Bowl Undermount Kitchen Sink
Chive 33 in x 22 in 1 Hole Workstation Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- KITCHEN WORKSTATION SINK: Increases kitchen efficiency and comes with five quality accessories that slide along built-in ledges, front and back, to increase usable space and make food prep easier
- WITHSTANDS THE BUSIEST KITCHEN: Durable 18-gauge stainless steel sink resists dents and corrosion for long wear and lasting beauty
- SINGLE-BOWL SINK INCLUDES: Bamboo cutting board, stainless steel colander, stainless steel second-sink bowl with drain, strainer, and grid to protect the main sink, plus mounting hardware and installation instructions
- INSULATED TO ABSORB SOUND: A combination of SoundSecure™ pads and StoneLock™ multi-layer spray insulation helps to muffle sound, and minimize condensation and vibration
- DUAL INSTALLATION OPTIONS: Can be installed undermount or flush mount to achieve the perfect look
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Chive
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Right
- Drain Opening:
- 4-3/4
- Faucet Included:
- No
- Gauge (metal):
- 18
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangle
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- A18SB9332211WS075
- UPC:
- 193406017236