This product requires certification to purchase.

Chrome Plated;Plastic Escutcheon Holder for 4285501;4285551;4751732;4771732;4175701;4175501;4175501F15;4275551;4275551F15;4275501;4275501F15 in Polished Chrome

American Standard

Chrome Plated;Plastic Escutcheon Holder for 4285501;4285551;4751732;4771732;4175701;4175501;4175501F15;4275551;4275551F15;4275501;4275501F15 in Polished Chrome

  • Fast #
  • Part #AM9530400020A
  • Item #5103553
  • Manufacturer Part #M953040-0020A
4.9 out of 5 Customer Rating
Brand image
American Standard

Chrome Plated;Plastic Escutcheon Holder for 4285501;4285551;4751732;4771732;4175701;4175501;4175501F15;4275551;4275551F15;4275501;4275501F15 in Polished Chrome

  • Fast #
  • Part #AM9530400020A
  • Item #5103553
  • Manufacturer Part #M953040-0020A
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3 in
Faucet Part Type:
Escutcheon Holder
Fitting Size 1:
3-1/2 in
Fitting Size 2:
1-3/4 in
Fitting Sizes:
3-1/2 in x 1-3/4 in
Material:
Chrome Plated, Plastic
Material Type:
ABS
NSF Certified:
Yes
UPC:
012611211157