This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

American Standard

Clean-IR™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7020205002
  • Item #9707877
  • Manufacturer Part #7020205.002
3.2 out of 5 Customer Rating
Brand image
American Standard

Clean-IR™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7020205002
  • Item #9707877
  • Manufacturer Part #7020205.002
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hygienic technology - turns faucet on and off without touching
  • Battery operated - includes 7-year, long-life CR-P2 lithium battery, based on 150 uses per day
  • Easy installation and maintenance - faucet installs from the top. All serviceable parts are easily accessible with the cover removed, saving time and money
  • Adjustable temperature - allows the user to adjust water temperature for their comfort
  • Cleaning mode - deactivate water when cleaning the faucet by simply placing finger against sensor; after a series of short flashes, water will turn off and sensor will flash for 3 minutes, allowing ample time for cleaning
  • Sleek styling - compatible with any bathroom design, can easily replace a single control or dual control centerset faucet with optional deck plate, sold separately
  • Water-saving design - uses 0.5 gallons per minute. Saves 77% when compared to standard 2.2 gpm faucet
  • Meets CALGreen and CEC requirements
  • Lead-free - lead-free faucet contains ? 0.25% total lead content
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Clean-IR™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-47/50
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-13/16
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Material:
Metal
Height:
5-81/100
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Battery
Spout Height:
4-13/16
Spout Reach:
4-9/16
Spout Type:
Low Arc
Type:
A7020205002
UPC:
012611865947
Vandal Resistant:
Yes
Width:
2-13/16