1.28 gpf Elongated Two Piece Toilet in Linen
Colony® 1.28 gpf Elongated Two Piece Toilet in Linen
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Made of quality, durable vitreous china
- Meets EPA WaterSense criteria
- PowerWash rim scrubs bowl with each flush
- Includes color match bowl caps
- Color matched trip lever is supplied
- 2 year warranty
- High Efficiency Toilet (HET)
- 1.28 gallons per flush ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water than a 1.6 gpf toilet
- 12" (305mm) rough-in
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Colony®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 28-7/8
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-7/8
- Length:
- 28-7/8
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28-7/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trap Size:
- 2
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- A221AA104222
- WaterSense Labeled:
- Yes
- Width:
- 19-3/16