1.28 gpf Toilet Tank in White
This product has been replaced by
Manufacturer Part #4425A104.020
Colony® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tank only
- For use with Evolution™ 2 bowls
- Pilot fill valve
- Meets EPA WaterSense® criteria
- Color matched trip lever is supplied
- Flow rate: 1.28 gpf
- Durable material - made of quality Vitreous China
- Two-inch flush valve - for forceful flushing action
- Ultra-low consumption - uses 20% less water than a regular toilet
- Rough-in - 12" (305 mm)
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Colony®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 8-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 033056825433
- WaterSense Labeled:
- Yes
- Width:
- 18 in