1.28 gpf Toilet Tank in White
Colony® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High efficiency toilet (HET) - powerful and efficient toilet uses 1.28 gpf/4.8 Lpf
- Value priced - affordable price and reliable performance
- Includes tank - bowl is sold separately
- Easy-to-clean - made of durable vitreous China
- Powerful flush - equipped with a 3 in flush valve
- WaterSense certified - uses less water while maintaining great performance
- Warranty - limited lifetime warranty on chinaware
- Includes color matched right hand trip lever
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- Collection:
- Colony®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-22/25 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 13-17/40 in
- Length:
- 6-22/25 in
- Material:
- Vitreous China
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- A4425B104020
- UPC:
- 193406301434
- WaterSense Labeled:
- Yes
- Width:
- 18-69/100 in