This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in Bone

American Standard

Colony® 1.6 gpf Round Two Piece Toilet in Bone

  • Fast #
  • Part #A221DB004021
  • Item #4828879
  • Manufacturer Part #221DB004.021
4.3 out of 5 Customer Rating
Brand image
American Standard

Colony® 1.6 gpf Round Two Piece Toilet in Bone

  • Fast #
  • Part #A221DB004021
  • Item #4828879
  • Manufacturer Part #221DB004.021
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vitreous china
  • PowerWash rim scrubs bowl with each flush
  • Includes color match bowl caps
  • Color matched trip lever is supplied
  • 2 year warranty
  • Low consumption (6.0 Lpf/1.6 gpf) to help save water
  • 2" flush valve
  • 2" trapway helps avoid clogs
  • 10" (254mm) rough-in
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Shape:
Round
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Colony®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
25-5/16 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Handle Type:
Lever
Height:
29-1/2 in
Length:
25-5/16 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
25-5/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Shape:
Round
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
18-11/16 in