This product requires certification to purchase.

15 x 15 in. 1 Hole Stainless Steel Drop-in Bar Sink

American Standard

Colony® 15 x 15 in. 1 Hole Stainless Steel Drop-in Bar Sink

  • Fast #
  • Part #A22SB6151511S075
  • Item #7292379
  • Manufacturer Part #22SB.6151511S.075
3.6 out of 5 Customer Rating
Brand image
American Standard

Colony® 15 x 15 in. 1 Hole Stainless Steel Drop-in Bar Sink

  • Fast #
  • Part #A22SB6151511S075
  • Item #7292379
  • Manufacturer Part #22SB.6151511S.075
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convenient top mount installation
  • ADA single bowl sink measures 15" x 15" x 6"
  • Includes drain
  • Includes installation hardware, cutout template and instructions
  • Equipped with Soundsecure™ rubber sound pads on the bottom of the sink to reduce excess sound and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bowl size: 12-1/4" x 10-1/4" x 6"
  • Features StoneLockTM multi-layer spray insultation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bowl Size:12 1/4 x 10 1/4 x 6
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Colony®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
4-15/16 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
15 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Square
Sink Bowl Size:
12-3/8 in x 12-3/8 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
UPC:
791556101012
Width:
15 in