This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Colony 3 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A250DA104020
  • Item #9587600
  • Manufacturer Part #250DA104.020
5 out of 5 Customer Rating
Brand image
American Standard

Colony 3 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A250DA104020
  • Item #9587600
  • Manufacturer Part #250DA104.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Burlington, IA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clean, simple style complements every bathroom decor
  • Perfect size for a smaller space or powder room
  • Great flush performance with 3 in flush valve
  • Uses 1.28 gpf with optimal efficiency
  • Fully glazed 2 in trapway to help avoid clogs
  • Meets WaterSense® criteria for water savings
  • Limited lifetime warranty on chinaware, 2 years on mechanical parts
  • Includes color matched trip lever
  • 12 in rough-in
  • Toilet seat, wax ring and supply line are sold separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Colony 3
Color Finish Name:
White
Depth:
27-81/100 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
28-11/25 in
IAPMO Listed:
No
Length:
27-81/100 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Width:
14-1/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2 in
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-47/50 in