This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

American Standard

Colony 3 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A250DB104020
  • Item #10165508
  • Manufacturer Part #250DB104.020
5 out of 5 Customer Rating
Brand image
American Standard

Colony 3 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A250DB104020
  • Item #10165508
  • Manufacturer Part #250DB104.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Brooklyn, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • HIGH-EFFICIENCY TOILET (HET): Powerful and efficient toilet uses 1.28 gpf/4.8 Lpf
  • FITS SMALLER SPACES: Round-front toilet with 10-in. rough-in is the perfect choice for small bathrooms and powder rooms
  • VALUE PRICED: Affordable price and reliable performance
  • POWERFUL FLUSH: Equipped with a 3-in. flush valve and 2-in. trapway to deliver the force and clearance needed to clear the bowl efficiently
  • WATERSENSE CERTIFIED: Uses less water while maintaining great performance
  • BOWL STAYS CLEANER: Generous 9-in. x 8-in. water surface area helps to maintain bowl cleanliness
  • ROUGH-IN: 10-in.
  • INCLUDES: Color-matched trip lever
  • SOLD SEPARATELY: Toilet seat, wax ring and supply lines are not included
  • WARRANTY: Limited lifetime warranty on chinaware, 2 years on mechanical parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Colony 3
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25-81/100
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
28-11/25
Material:
Vitreous China
Toilet Bowl Height:
15
Toilet Bowl Length:
25-13/16
Toilet Bowl Width:
14-1/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trap Size:
2
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
A250DB104020
WaterSense Labeled:
Yes
Width:
18-11/16