This product requires certification to purchase.

8 in. 20 ga 3 Hole Stainless Steel Single Bowl Top Mount Kitchen Kit Sink

American Standard

Colony® 8 in. 20 ga 3 Hole Stainless Steel Single Bowl Top Mount Kitchen Kit Sink

  • Fast #
  • Part #A20SB8252283C075
  • Item #7292473
  • Manufacturer Part #20SB.8252283C.075
4.1 out of 5 Customer Rating
Brand image
American Standard

Colony® 8 in. 20 ga 3 Hole Stainless Steel Single Bowl Top Mount Kitchen Kit Sink

  • Fast #
  • Part #A20SB8252283C075
  • Item #7292473
  • Manufacturer Part #20SB.8252283C.075
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convenient top mount installation
  • Single bowl sink measures 25 x 22 x 8
  • Includes Colony Pro® stainless steel single control faucet and drain
  • Includes installation hardware, cutout template and instructions
  • Equipped with Soundsecure™ rubber sound pads on the bottom of the sink to reduce excess sound and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bowl size: 21-1/4" x 15-3/4" x 8"
  • Features StoneLockTM multi-layer spray insultation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bowl Size:21 1/4 x 15 3/4 x 8
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Colony®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
4-15/16 in
Faucet Center Size:
8 in
Faucet Included:
Yes
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
22-1/16 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
21-1/4 in x 15-3/4 in x 8 in
Sink Bowl Size, Left:
24-9/20 in x 21-1/2 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25 in x 22-1/16 in
UPC:
791556101234
Width:
25 in