Dial Plate in Polished Chrome
Colony® Dial Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 3375.502 Bath/Shower Faucet
- Collection:
- Colony®
- Faucet Part Type:
- Dial Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611378263
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in