This product requires certification to purchase.

Elongated Toilet Bowl in White

American Standard

Colony® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3251A101020
  • Item #4806491
  • Manufacturer Part #3251A101.020
5 out of 5 Customer Rating
Brand image
American Standard

Colony® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3251A101020
  • Item #4806491
  • Manufacturer Part #3251A101.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • Elongated bowl shape - more comfortable than a round bowl
  • PowerWash® rim scrubs bowl with each flush
  • Includes EZ-install tools
  • Rough-in size: 14"
  • 16-1/2" rim height for accessible applications
  • 10" (254mm) rough-in
  • Generous 9" x 8" water surface area
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Colony®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-5/8 in
Dual Flush:
No
EPA Compliant:
No
GSA Approved:
No
Height:
16-13/16 in
IAPMO Listed:
No
Length:
26-5/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
791556052420
WaterSense Labeled:
No
Width:
14 in