LH TRIP LEV *COLONY CP
Colony® LH TRIP LEV *COLONY CP
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ergonomic design makes for easier flushing
- Durable plastic construction
- Design matched to cadet 3 toilet
- Easy installation
- Fitted tank cover
- Cadet toilet comes with color matched trip lever
- 100% factory-flush tested
- Includes color-matched solid plastic seat with Rise and Shine easy-to-clean, lift-off hinge system
- Nominal Dimensions:
Specifications
- Application:
- Repair
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- NSF Certified:
- Yes
- Type:
- A73810040020A
- UPC:
- 012611577697