Plug Button in Polished Chrome
Colony® Plug Button in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Durable construction
- Easy to install
- Reliable performance
- Genuine American Standard repair part
Specifications
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Button
- NSF Certified:
- Yes
- UPC:
- 012611202568