Polished Chrome Escutcheon
Colony Polished Chrome Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- Brand Model Compatibility:
- 3275.501 Colony Soft 2-Handle Bath/Shower Faucet
- Collection:
- Colony
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611303937