*CVR* CCY LFA 1.2 COLONY PRO 1HDL M
Colony® Pro *CVR* CCY LFA 1.2 COLONY PRO 1HDL M
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Conserves water – Uses just 1.2 gpm/4.5 Lpm and features a pressure-compensating aerator
- Durable design – Metal body and lever handle for reliability even with constant use
- Drip-free dependability – Quality ceramic disc valve with adjustable hot limit safety stop to help prevent scalding
- Supply hoses – Braided flexible hoses with compression connectors included
- Red/Blue indicators – Visible markings to identify hot and cold
- Not included – Less pop-up hole, rod, and drain
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colony® Pro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Spout Height:
- 4-1/2
- Spout Reach:
- 4-5/16
- Type:
- A7075104243
- UPC:
- 012611958663
- WaterSense Labeled:
- Yes
- Width:
- 6-17/50