Bathroom Faucet with Pop-Up Drain and Single Lever Handle in Legacy Bronze
Colony® Pro Bathroom Faucet with Pop-Up Drain and Single Lever Handle in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Memory position valving keeps a consistent preferred water temperature without any handle adjustments
- Adjustable hot-limit safety stop helps to prevent accidental scalding
- Long-lasting, durable metal construction
- Fitting can be mounted on 4" centers using optional escutcheon or single hole mounting method
- GPM: 1.2
- Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
- Includes both hot/cold and color matched plug button
- Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colony® Pro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 6-3/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1-687/1000 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1-687/1000 in x 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-3/8 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 6-3/8 in x 6-3/8 in
- Spout Height:
- 3-9/16 in
- Spout Reach:
- 4-5/16 in
- Toilet Bowl Length:
- 6-3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-3/8 in