Colony® Pro Legacy Bronze Showerhead

Part #A1660512278  |  Item #7292210  |  Manufacturer Part #1660512.278

$41.90 EACH

Color/Finish: Legacy Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 480

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Colony® Pro

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: No

NSF Certified: No

Showerhead Flow Rate: 1.75 gpm

WaterSense Labeled: Yes