This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

American Standard Polished Chrome Single Handle Pressure Balancing Bath and Shower Trim Kit Only
American Standard One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU075507.002
American Standard

Colony® Pro One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT075507002
  • Item #7177830
  • Manufacturer Part #T075507.002
4 out of 5 Customer Rating
Brand image

This product has been replaced by

American Standard Polished Chrome Single Handle Pressure Balancing Bath and Shower Trim Kit Only
American Standard One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU075507.002
American Standard

Colony® Pro One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT075507002
  • Item #7177830
  • Manufacturer Part #T075507.002
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  High Point, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Trim only
  • Single function water-saving shower head
  • Long-lasting metal construction
  • Water saving shower head has a maximum flow rate of 1.75 gpm
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME 112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Colony® Pro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-14/25
Diameter:
4-3/50
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
Height:
74
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Trim Only:
Yes
UPC:
012611585982
Width:
7-1/2