Single Handle Centerset Bathroom Sink Faucet in Legacy Bronze
Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Legacy Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Long-lasting, durable metal construction
- Easy to install with simple single-person installation
- Memory position valving keeps a consistent preferred water temperature without any handle adjustments
- Adjustable hot-limit safety stop helps to prevent accidental scalding
- Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
- Includes both hot/cold and color matched plug button
- Flow rate: 1.2 gpm
- Fitting can be mounted on 4" centers
- Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colony® Pro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Deck Plate Included:
- No
- Depth:
- 6-3/8
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-15/16
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/16
- Spout Reach:
- 4-1/2
- Trim Only:
- No
- UPC:
- 012611587184
- WaterSense Labeled:
- Yes
- Width:
- 6