This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

American Standard

Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7075006002
  • Item #7177823
  • Manufacturer Part #7075006.002
5 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7075006002
  • Item #7177823
  • Manufacturer Part #7075006.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long-lasting, durable metal construction
  • Easy to install with simple single-person installation
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Includes both hot/cold and color matched plug button
  • Flow rate: 1.2 gpm
  • Fitting can be mounted on 4" centers
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colony® Pro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-3/8 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-47/50 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-15/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
3-3/16 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Trim Only:
No
UPC:
012611587078
WaterSense Labeled:
Yes
Width:
6 in