Single Handle Pull Down Kitchen Faucet in Stainless Steel
Colony® Pro Single Handle Pull Down Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand activated within 2-in proximity of the infrared Electronic sensor
- Automatic shut-off after 4 minutes to avoid overflow and water waste
- Sensor can be disabled to make cleaning the faucet easy
- All electronics are located in the spout, eliminating the need for a control box under the counter
- Sleek design complements any kitchen style
- Swivel spout with pull-down spray head for maximum versatility
- Re-Trax system ensures smooth extension and retraction of the spray head
- Multifunction spray head with stream, spray and pause functions
- High-arc spout provides ample clearance when filling large pots
- Durable metal touchpoints; Quality ceramic disc valves; Single-hole installation with deck plate to accommodate 3-hole sink or countertop configurations; Powered by 4 AA batteries, included. with built-in “low battery” reminder or optional AC adapter; Includes deck plate and batteries; Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Colony® Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-7/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-7/16
- Spout Reach:
- 8-11/16
- Spout Type:
- Gooseneck, High Arc
- Supply Lines Included:
- Yes
- Type:
- A7077380075
- UPC:
- 012611920851