This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only)

American Standard

Colony® Pro Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #ATU075507XH002
  • Item #7777155
  • Manufacturer Part #TU075507XH.002
3.6 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #ATU075507XH002
  • Item #7777155
  • Manufacturer Part #TU075507XH.002
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Showerhead NOT included
  • Shower arm and flange; Wall escutcheon with Red/Blue indicators; Metal lever handle; For Use with Flash Shower Rough-In Valves
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colony® Pro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-9/16 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
Length:
8-9/16 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
8-9/16 in
Trim Only:
Yes
UPC:
012611629617
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7-1/2 in