This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

American Standard

Colony® Pro Touchless Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7077380002
  • Item #10052016
  • Manufacturer Part #7077380.002
4 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Touchless Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7077380002
  • Item #10052016
  • Manufacturer Part #7077380.002
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sleek design complements any kitchen style
  • Swivel spout with pull-down spray head for maximum versatility
  • Re-Trax system ensures smooth extension and retraction of the spray head
  • Multifunction spray head with stream, spray and pause functions
  • High-arc spout provides ample clearance when filling large pots
  • Durable metal touchpoints for lasting reliability
  • Quality ceramic disc valves ensure drip-free performance for life
  • Single-hole installation with deck plate to accommodate 3-hole sink or countertop configurations
  • Includes deck plate
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Battery Size:
AA
Battery Type:
Lithium
CSA Certified:
CSA B125.1
Collection:
Colony® Pro Touchless
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-7/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
2-1/16
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Side Spray:
No
Spout Height:
9-7/16
Spout Reach:
8-11/16
Spout Type:
Swivel
Supply Lines Included:
Yes
UPC:
012611920240