This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Legacy Bronze

American Standard

Colony® Pro Two Handle Centerset Bathroom Sink Faucet in Legacy Bronze

  • Fast #
  • Part #A7075200278
  • Item #7188361
  • Manufacturer Part #7075200.278
4.1 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Two Handle Centerset Bathroom Sink Faucet in Legacy Bronze

  • Fast #
  • Part #A7075200278
  • Item #7188361
  • Manufacturer Part #7075200.278
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Legacy Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 132
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable, reliable and long-lasting
  • Drip-free performance with the use of ceramic disc valves
  • ADA compliant
  • Easy installation
  • Includes both hot/cold and color matched plug button
  • Ceramic disc valving
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colony® Pro
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Deck Plate Included:
No
Depth:
6-3/8 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/8 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/4 in
Spout Reach:
4-1/2 in
Trim Only:
No
UPC:
012611586156
WaterSense Labeled:
Yes
Width:
9-3/4 in