Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Colony® Pro Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 60-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Installs with Flash Rough valve platform.
- Washerless 1/4 turn ceramic disc valve cartridges
- Durable brass spout
- Metal lever handles
- Trim kit provides an additional 1" installation adjustability for finished deck
- Brass Construction: Durable. Ideal for prolonged contact with water.
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Colony® Pro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-15/16
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/16
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 9-15/16
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/16
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8
- Tub Spout Type:
- Diverter
- UPC:
- 012611277184
- WaterSense Labeled:
- No
- Width:
- 18-3/4