Silicone Spout Seal Kit with Grease for 4175.700 and 4175.701 Kitchen Faucets
Colony® Silicone Spout Seal Kit with Grease for 4175.700 and 4175.701 Kitchen Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4175.700, 4175.701
- CARB OTC LEED Compliant:
- No
- Collection:
- Colony®
- Faucet Part Type:
- Seal Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Silicone
- NSF Certified:
- Yes
- UPC:
- 012611520242