4-7/20 in. Zinc Handle Kit in Polished Chrome
Colony® Soft 4-7/20 in. Zinc Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 2175500, 2175502, 2175503, 2175506, 2175505, 2175504 Bathroom Faucet
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 1-11/20
- Material:
- Zinc
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 012611275012
- Width:
- 1-17/20