5 in. Metal Handle Kit in Polished Chrome
Colony® Soft 5 in. Metal Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Standard® genuine repair part
- Material of Construction Metal
- Chrome Finish
- Width 1 In
- Length 5 In
Specifications
- ADA Compliant:
- No
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611288203