Faucet Handle Adapter for American Standard Colony Soft Faucet Handles
Colony® Soft Faucet Handle Adapter for American Standard Colony Soft Faucet Handles
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Colony Soft Faucet Handles
- Collection:
- Colony® Soft
- Faucet Part Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611272073