Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Colony® Soft Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
- Brass construction is durable and ideal for prolonged contact with water
- Speed Connect® drain has less parts for a quick installation
- No adjustments required - seals the first time, every time
- Flexible stainless steel cable installs effortlessly in tight spaces
- Flexible hose connections for 6 in. to 12 in. installations
- 1/4 turn ceramic disc valves
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colony® Soft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-1/2 in
- Drain Included:
- Yes
- Faucet Center Size:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611586026
- WaterSense Labeled:
- Yes
- Width:
- 14-1/8 in