Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Colony® Soft Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
- Speed Connect® drain has less parts for a quick installation
- ADA compliant design is easy to use
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Fitting can be mounted on 4" centers
- Flexible 20" stainless steel drain cable is pre-assembled to the faucet body
- Flow rate: 1.2 gpm
- Centerset faucet on 4” centers
- Maximum flow rate of 1.2 gpm (4.5 Lpm) helps to save water
- Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colony® Soft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-3/8 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-15/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 3-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in