This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

American Standard

Colony® Soft Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A2175500002
  • Item #1638481
  • Manufacturer Part #2175500.002
4.8 out of 5 Customer Rating
Brand image
American Standard

Colony® Soft Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A2175500002
  • Item #1638481
  • Manufacturer Part #2175500.002
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 168
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Includes metal 50/50 pop-up drain
  • ADA compliant design is easy to use
  • Large comfort zone allows easy fine tuning of temperature
  • Fast and easy 1 person installation - faucet drops in from top and quick spin nuts secure faucet in place
  • ADA Compliant design is easy to use
  • Large “Comfort Zone”: Allows easy fine tuning of temperature.
  • Simple Installation: Fast and easy one person installation. Faucet drops in from top. Quick spin nuts secure faucet in place.
  • Large “Comfort Zone”: Allows easy fine tuning of temperature
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Colony® Soft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
5-5/8 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-5/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
1-5/8 in
Spout Reach:
3-1/4 in
Spout Type:
Standard
Trim Only:
No
UPC:
012611267840
WaterSense Labeled:
Yes
Width:
6-5/8 in