Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Colony® Soft Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Speed Connect® drain has less parts for a quick installation
- Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
- ADA compliant design is easy to use
- Lead Free
- ADA Compliant design is easy to use
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-5/8
- Spout Reach:
- 4-3/16
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 012611393037
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/6