Single Handle Kitchen Faucet in Polished Chrome
Colony Soft Single Handle Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass waterway
- Top mount handle
- Cast brass spout
- Cast brass swivel spout is 8-1/2" (216 mm) long with 5-1/8" (130 mm) clearance
- 1.5 gpm/5.7 Lpm maximum flow
- Metal deck plate and metal lever handle
- Less spray
- Ceramic Disc Valve Cartridge
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Colony Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Male Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 10-5/16 in