Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Colony® Soft Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Cast brass swivel spout
- Metal lever handle
- With spray through escutcheon
- Durable cast brass waterway with 1/2" (13 mm) male inlet shanks
- Includes metal deck plate
- Maximum flow: 1.5 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No