Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD
Colony® Soft Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD
Package Quantity Info:
Each: 1 Case: 3 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pull-out spray with adjustable spray pattern
- No visible buttons or toggles, simply pull down to switch from stream to spray
- Metal lever handle
- Can be mounted with or without escutcheon
- Braided flexible supply hoses with 3/8" compression connectors
- Swivel spout
- Spout height: 6"
- Spout clearance: 3-1/4" (83 mm)
- Washerless ceramic disc valve cartridge (47 mm)
- Maximum flow: 1.5 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Colony® Soft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 6/16 in
- Faucet Height:
- 8-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 3-13/16 in
- Spout Reach:
- 9-3/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 012611588440